Beli wera tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Bicycle Tool
    Mulai

    Rp339.900

    WERA Bicycle Tool
    atribut:
    • Square Drive (mm): 6.35
  2. WERA 4 in 1 Bit
    Mulai

    Rp379.900

    WERA 4 in 1 Bit
    Deskripsi:
    Innovative and extremely compact 4-way bit One bit for 4 different screw sizes Tough and versatile 1/4 inch hex drive Durable Wera bits prevent premature damage to the output tip Z-bits are typically used for all-purpose screw tightening
    atribut:
    • Overall Length (mm): 37
  3. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  4. WERA Ratchet
    Mulai

    Rp1.099.900

    WERA Ratchet
    atribut:
    • UNSPSC: 27111711
  5. WERA Hex Key Set (Kunci L)
    Mulai

    Rp1.399.900

    WERA Hex Key Set (Kunci L)
    Deskripsi:
    -Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holder
    atribut:
    • Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
    • Accessories: Holder
  6. WERA Screwdriver Phillips (Obeng)
    Mulai

    Rp399.900

    WERA Screwdriver Phillips (Obeng)
    Deskripsi:
    General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Ergonomic
    • Handle Color: Red; Yellow
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: IEC 60900
    • Tether Ready: No
    • Tip Style: Phillips
  7. WERA Electrical work tool set
    Mulai

    Rp36.999.900

    WERA Electrical work tool set
    Deskripsi:
    A compact tool set with 73 of the most important tools for an electrician, with products from Wera, Jung, KNIPEX, Lyra, PICARD, PUK and Stabila. Thanks to the compact tool container of the Wera 2go system, mobility is significantly easier. It comes with a screwdriver, a chisel, a chisel driver for mortising and four VDE screwdrivers, two of which have stainless steel blades to prevent extra rust.
  8. KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Mulai

    Rp399.900

    KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Deskripsi:
    These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
  9. WERA Torque Bit Holder
    Mulai

    Rp2.699.900

    WERA Torque Bit Holder
    atribut:
    • Total Length: 150mm
    • Compatible Bits: 6.35mm
  10. WERA (Torq-Set) Driver Bits
    Mulai

    Rp319.900

    WERA (Torq-Set) Driver Bits
    Deskripsi:
    M-Plus is compatible with high torque and has a long life. Compared to regular torque sets, the transmission torque is increased by 70% and it is also highly durable. Strong and durable, suitable for hard materials.For torque set screws
    atribut:
    • Bit size: (TS)5/16
    • Mass (g): 13.5
  11. WERA Driver Bits
    Mulai

    Rp169.900

    WERA Driver Bits
    Deskripsi:
    Tough Wera bit for versatile Phillips screws. Resistant to hard materials. 1/4" hexagon, suitable for holding tools according to DIN ISO 1173-D 6.3.
    atribut:
    • Overall Length (mm): 25
  12. WERA Screwdriver Kraftform Compact Pistol Set (Obeng)
    Mulai

    Rp3.799.900

    WERA Screwdriver Kraftform Compact Pistol Set (Obeng)
    Deskripsi:
    - The pistol shape adapter handle is easy to work with against the wallThe bit is stored in the main body and it is a compact and easy-to-use type.
    atribut:
    • Total Length: 140mm
    • Content: Bit [[+]]1, [[+]]2, PZ1, PZ2, T20, T25
    • Total Height (mm): 100
  13. WERA Tool Set Tool Check Modular 1
    Mulai

    Rp3.399.900

    WERA Tool Set Tool Check Modular 1
    Deskripsi:
    You can combine tools to suit your needs. Tool Check Modular products can be compactly reconfigured and expanded as needed. This extremely compact case holds 21 tools, sockets and bits for both hand and power tools. Up to 85 different tool combinations are possible. Take it easy The color-coding system allows you to instantly identify bit shape and size. It houses a BiTorsion bit, which dissipates kinetic energy during peak loads and prevents twisting of the bit tip. Includes 899/4/1 K magnetic bit holder for use with power tools.
    atribut:
    • Case Color: Black
    • Item Quantity per Set: 21
    • Square Drive (mm): 6.35
  14. WERA Socket wrench set (ZYKLOP)
    Mulai

    Rp15.999.900

    WERA Socket wrench set (ZYKLOP)
    Deskripsi:
    The Wera Zyklop Speed moves fast. 5 ratchets in 1. 38 piece set in a sturdy metal case. Freely rotating ratchet heads. The "Take it easy" tool finder makes it quick and easy to identify the tool you need.
  15. WERA Short SPKL Hex-Key
    Mulai

    Rp1.799.900

    WERA Short SPKL Hex-Key
    atribut:
    • AS ONE Part Number: 64-8336-56
    • Material: Special Tool Steel
    • Overall Length (mm): 125
    • Score: 9 pcs
    • Set Content: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
    • Standard: ISO2936
    • Tip Shape: Hex plus
  16. WERA Hex Key Ball Point (Kunci L)
    Mulai

    Rp839.900

    WERA Hex Key Ball Point (Kunci L)
    atribut:
    • Accessories: Holder
    • Set Contents (inch): 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
    • Set Contents (piece): 9
  17. WERA Driver handle
    Mulai

    Rp849.900

    WERA Driver handle
    Deskripsi:
    Premium bit holder screwdriver. Rapidaptor quick release chuck allows for fast bit change without additional tools. Powerful permanent magnet holds bits securely. Kraftform Plus handle for ergonomic and comfortable screwdriving prevents blisters and calluses. Hard handle zone allows high working speed, soft handle zone ensures high torque transmission. Suitable for bits with 1/4" external hex drive according to DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).
    atribut:
    • Overall Length (mm): 119
    • Tip Size: 6.3mm
Daftar Harga wera tools Terbaru October 2026
WERA Bicycle ToolRp339.900
WERA 4 in 1 BitRp379.900
WERA Driver BitRp269.900
WERA RatchetRp1.099.900
WERA Screwdriver Kraftform Plus (Obeng)Rp189.900
WERA Hex Key Set (Kunci L)Rp1.399.900
WERA Screwdriver Phillips (Obeng)Rp399.900
WERA Electrical work tool setRp36.999.900
WERA Hex Key 950PKLBM Series (Kunci L)Rp22.900
KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)Rp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)